Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Faux Wood Blind, White, 36 in H

  • Mfr # FW-55x36

  • Zoro # G715852380


product price: $70.49
/ea

Key Features

Flammability Standards
NFPA
Includes Mounting Hardware
Mounting Hardware Included
Tiedown Included
Hold Down Bracket
Includes Headrail
Headrail Included
Valance Depth
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-55x36
Zoro #
G715852380
UPC #
840454831641
Country of Origin
China

Dimensions

Valance Depth
1/2 in
Mount Height
2 in
Mount Depth
2 in
Blind Height
36 in
Blind Depth
2 1/4 in
Blind Width
55 in
Valance Height
3 1/4 in
Valance Width
55 1/2 in

Details

Flammability Standards
NFPA
Includes Mounting Hardware
Mounting Hardware Included
Tiedown Included
Hold Down Bracket
Includes Headrail
Headrail Included
Valance Material
PVC
Headrail Material
PVC
Blind Orientation
Horizontal
Valance Color
White
Blind Material
Faux Wood
Blind Color
White
Operation Mechanism
Cordless Manual
Item
Cordless Faux Wood Blind
Pattern
Smooth
Assembly
Assembled
Operation side
Left

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.