
Cordless Faux Wood Blind, White, 36 in H
Mfr # FW-5655x36
Zoro # G615852312
product price: $70.49
/eaKey Features
Mount Depth
2 in
Assembly
Assembled
Valance Color
White
Blind Width
56 1/2 in
Blind Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-5655x36
Zoro #
G615852312
UPC #
840454831672
Country of Origin
China
Dimensions
Mount Depth
2 in
Blind Width
56 1/2 in
Valance Height
3 1/4 in
Mount Height
2 in
Blind Depth
2 1/4 in
Blind Height
36 in
Valance Depth
1/2 in
Valance Width
57 in
Details
Assembly
Assembled
Valance Color
White
Blind Color
White
Valance Material
PVC
Operation Mechanism
Cordless Manual
Headrail Material
PVC
Tiedown Included
Hold Down Bracket
Blind Material
Faux Wood
Operation side
Left
Pattern
Smooth
Flammability Standards
NFPA
Item
Cordless Faux Wood Blind
Blind Orientation
Horizontal
Includes Headrail
Headrail Included
Includes Mounting Hardware
Mounting Hardware Included
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.