
Cordless Faux Wood Blind, White, 36 in H
Mfr # FW-56x36
Zoro # G015852301
product price: $70.49
/eaKey Features
Mount Depth
2 in
Blind Depth
2 1/4 in
Headrail Material
PVC
Valance Width
56 1/2 in
Operation side
Left
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-56x36
Zoro #
G015852301
UPC #
840454831665
Country of Origin
China
Dimensions
Mount Depth
2 in
Blind Depth
2 1/4 in
Valance Width
56 1/2 in
Mount Height
2 in
Valance Depth
1/2 in
Blind Height
36 in
Blind Width
56 in
Valance Height
3 1/4 in
Details
Headrail Material
PVC
Operation side
Left
Assembly
Assembled
Valance Color
White
Includes Headrail
Headrail Included
Valance Material
PVC
Item
Cordless Faux Wood Blind
Blind Color
White
Blind Orientation
Horizontal
Includes Mounting Hardware
Mounting Hardware Included
Operation Mechanism
Cordless Manual
Flammability Standards
NFPA
Pattern
Smooth
Blind Material
Faux Wood
Tiedown Included
Hold Down Bracket
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.