
Cordless Faux Wood Blind, White, 36 in H
Mfr # FW-575x36
Zoro # G115852331
product price: $70.49
/eaKey Features
Valance Height
3 1/4 in
Mount Depth
2 in
Includes Mounting Hardware
Mounting Hardware Included
Operation Mechanism
Cordless Manual
Headrail Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-575x36
Zoro #
G115852331
UPC #
840454831696
Country of Origin
China
Dimensions
Valance Height
3 1/4 in
Mount Depth
2 in
Valance Depth
1/2 in
Valance Width
58 in
Blind Height
36 in
Blind Depth
2 1/4 in
Blind Width
57 1/2 in
Mount Height
2 in
Details
Includes Mounting Hardware
Mounting Hardware Included
Operation Mechanism
Cordless Manual
Item
Cordless Faux Wood Blind
Headrail Material
PVC
Assembly
Assembled
Blind Color
White
Tiedown Included
Hold Down Bracket
Blind Orientation
Horizontal
Valance Color
White
Blind Material
Faux Wood
Flammability Standards
NFPA
Valance Material
PVC
Pattern
Smooth
Operation side
Left
Includes Headrail
Headrail Included
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.