Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Faux Wood Blind, White, 36 in H

  • Mfr # FW-57x36

  • Zoro # G215852323


product price: $70.49
/ea

Key Features

Assembly
Assembled
Blind Width
57 in
Operation side
Left
Valance Material
PVC
Blind Depth
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-57x36
Zoro #
G215852323
UPC #
840454831689
Country of Origin
China

Dimensions

Blind Width
57 in
Blind Depth
2 1/4 in
Blind Height
36 in
Valance Depth
1/2 in
Valance Height
3 1/4 in
Valance Width
57 1/2 in
Mount Depth
2 in
Mount Height
2 in

Details

Assembly
Assembled
Operation side
Left
Valance Material
PVC
Includes Headrail
Headrail Included
Item
Cordless Faux Wood Blind
Includes Mounting Hardware
Mounting Hardware Included
Operation Mechanism
Cordless Manual
Flammability Standards
NFPA
Blind Color
White
Tiedown Included
Hold Down Bracket
Blind Material
Faux Wood
Blind Orientation
Horizontal
Headrail Material
PVC
Valance Color
White
Pattern
Smooth

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.