
Cordless Faux Wood Blind, White, 36 in H
Mfr # FW-585x36
Zoro # G115852355
product price: $70.49
/eaKey Features
Valance Depth
1/2 in
Blind Material
Faux Wood
Valance Width
59 in
Headrail Material
PVC
Operation side
Left
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-585x36
Zoro #
G115852355
UPC #
840454831719
Country of Origin
China
Dimensions
Valance Depth
1/2 in
Valance Width
59 in
Valance Height
3 1/4 in
Blind Width
58 1/2 in
Blind Height
36 in
Mount Depth
2 in
Blind Depth
2 1/4 in
Mount Height
2 in
Details
Blind Material
Faux Wood
Headrail Material
PVC
Operation side
Left
Tiedown Included
Hold Down Bracket
Blind Orientation
Horizontal
Valance Material
PVC
Pattern
Smooth
Includes Headrail
Headrail Included
Item
Cordless Faux Wood Blind
Valance Color
White
Flammability Standards
NFPA
Operation Mechanism
Cordless Manual
Blind Color
White
Assembly
Assembled
Includes Mounting Hardware
Mounting Hardware Included
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.