
Cordless Faux Wood Blind, White, 36 in H
Mfr # FW-58x36
Zoro # G615852343
product price: $70.49
/eaKey Features
Blind Height
36 in
Mount Height
2 in
Pattern
Smooth
Valance Width
58 1/2 in
Valance Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-58x36
Zoro #
G615852343
UPC #
840454831702
Country of Origin
China
Dimensions
Blind Height
36 in
Mount Height
2 in
Valance Width
58 1/2 in
Blind Depth
2 1/4 in
Valance Depth
1/2 in
Valance Height
3 1/4 in
Blind Width
58 in
Mount Depth
2 in
Details
Pattern
Smooth
Valance Color
White
Includes Mounting Hardware
Mounting Hardware Included
Headrail Material
PVC
Blind Material
Faux Wood
Includes Headrail
Headrail Included
Blind Orientation
Horizontal
Item
Cordless Faux Wood Blind
Operation Mechanism
Cordless Manual
Operation side
Left
Flammability Standards
NFPA
Assembly
Assembled
Tiedown Included
Hold Down Bracket
Valance Material
PVC
Blind Color
White
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.