
Cordless Faux Wood Blind, White, 36 in H
Mfr # FW-595x36
Zoro # G215852378
product price: $70.49
/eaKey Features
Blind Depth
2 1/4 in
Includes Mounting Hardware
Mounting Hardware Included
Includes Headrail
Headrail Included
Flammability Standards
NFPA
Headrail Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-595x36
Zoro #
G215852378
UPC #
840454831733
Country of Origin
China
Dimensions
Blind Depth
2 1/4 in
Mount Depth
2 in
Mount Height
2 in
Blind Height
36 in
Valance Width
60 in
Blind Width
59 1/2 in
Valance Height
3 1/4 in
Valance Depth
1/2 in
Details
Includes Mounting Hardware
Mounting Hardware Included
Includes Headrail
Headrail Included
Flammability Standards
NFPA
Headrail Material
PVC
Valance Material
PVC
Blind Material
Faux Wood
Assembly
Assembled
Blind Color
White
Operation Mechanism
Cordless Manual
Operation side
Left
Pattern
Smooth
Tiedown Included
Hold Down Bracket
Valance Color
White
Item
Cordless Faux Wood Blind
Blind Orientation
Horizontal
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.