Cordless Faux Wood Blind, White, 36 in H

  • Mfr # FW-59x36

  • Zoro # G415852369


product price: $70.49
/ea

Key Features

Valance Width
59 1/2 in
Headrail Material
PVC
Blind Width
59 in
Blind Material
Faux Wood
Valance Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-59x36
Zoro #
G415852369
UPC #
840454831726
Country of Origin
China

Dimensions

Valance Width
59 1/2 in
Blind Width
59 in
Mount Height
2 in
Valance Depth
1/2 in
Blind Height
36 in
Valance Height
3 1/4 in
Blind Depth
2 1/4 in
Mount Depth
2 in

Details

Headrail Material
PVC
Blind Material
Faux Wood
Valance Material
PVC
Item
Cordless Faux Wood Blind
Flammability Standards
NFPA
Operation side
Left
Valance Color
White
Blind Orientation
Horizontal
Includes Mounting Hardware
Mounting Hardware Included
Tiedown Included
Hold Down Bracket
Assembly
Assembled
Blind Color
White
Operation Mechanism
Cordless Manual
Includes Headrail
Headrail Included
Pattern
Smooth

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.