
Cordless Faux Wood Blind, White, 36 in H
Mfr # FW-605x36
Zoro # G315852193
product price: $70.49
/eaKey Features
Tiedown Included
Hold Down Bracket
Blind Orientation
Horizontal
Mount Depth
2 in
Valance Height
3 1/4 in
Pattern
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-605x36
Zoro #
G315852193
UPC #
840454831757
Country of Origin
China
Dimensions
Mount Depth
2 in
Valance Height
3 1/4 in
Valance Width
61 in
Valance Depth
1/2 in
Blind Height
36 in
Mount Height
2 in
Blind Width
60 1/2 in
Blind Depth
2 1/4 in
Details
Tiedown Included
Hold Down Bracket
Blind Orientation
Horizontal
Pattern
Smooth
Operation side
Left
Operation Mechanism
Cordless Manual
Blind Color
White
Valance Color
White
Item
Cordless Faux Wood Blind
Includes Headrail
Headrail Included
Includes Mounting Hardware
Mounting Hardware Included
Assembly
Assembled
Blind Material
Faux Wood
Valance Material
PVC
Headrail Material
PVC
Flammability Standards
NFPA
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.