
Cordless Faux Wood Blind, White, 36 in H
Mfr # FW-60x36
Zoro # G815852310
product price: $62.15
/eaKey Features
Blind Color
White
Valance Material
PVC
Assembly
Assembled
Tiedown Included
Hold Down Bracket
Blind Orientation
Horizontal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-60x36
Zoro #
G815852310
UPC #
840454831740
Country of Origin
China
Dimensions
Blind Width
60 in
Mount Depth
2 in
Valance Width
60 1/2 in
Valance Depth
1/2 in
Mount Height
2 in
Blind Depth
2 1/4 in
Valance Height
3 1/4 in
Blind Height
36 in
Details
Blind Color
White
Valance Material
PVC
Assembly
Assembled
Tiedown Included
Hold Down Bracket
Blind Orientation
Horizontal
Flammability Standards
NFPA
Headrail Material
PVC
Includes Mounting Hardware
Mounting Hardware Included
Item
Cordless Faux Wood Blind
Blind Material
Faux Wood
Pattern
Smooth
Includes Headrail
Headrail Included
Operation side
Left
Operation Mechanism
Cordless Manual
Valance Color
White
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.