
Cordless Faux Wood Blind, White, 36 in H
Mfr # FW-61x36
Zoro # G015852202
product price: $70.49
/eaKey Features
Operation Mechanism
Cordless Manual
Blind Orientation
Horizontal
Blind Depth
2 1/4 in
Blind Height
36 in
Includes Headrail
Headrail Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-61x36
Zoro #
G015852202
UPC #
840454831764
Country of Origin
China
Dimensions
Blind Depth
2 1/4 in
Blind Height
36 in
Valance Width
61 1/2 in
Mount Depth
2 in
Valance Depth
1/2 in
Blind Width
61 in
Mount Height
2 in
Valance Height
3 1/4 in
Details
Item
Cordless Faux Wood Blind
Operation Mechanism
Cordless Manual
Blind Orientation
Horizontal
Includes Headrail
Headrail Included
Pattern
Smooth
Headrail Material
PVC
Operation side
Left
Valance Material
PVC
Includes Mounting Hardware
Mounting Hardware Included
Tiedown Included
Hold Down Bracket
Blind Material
Faux Wood
Valance Color
White
Blind Color
White
Assembly
Assembled
Flammability Standards
NFPA
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.