
Cordless Faux Wood Blind, White, 36 in H
Mfr # FW-625x36
Zoro # G615852244
product price: $70.49
/eaKey Features
Includes Headrail
Headrail Included
Blind Material
Faux Wood
Blind Orientation
Horizontal
Valance Width
63 in
Headrail Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-625x36
Zoro #
G615852244
UPC #
840454831795
Country of Origin
China
Dimensions
Valance Width
63 in
Mount Depth
2 in
Valance Height
3 1/4 in
Mount Height
2 in
Blind Height
36 in
Blind Width
62 1/2 in
Blind Depth
2 1/4 in
Valance Depth
1/2 in
Details
Includes Headrail
Headrail Included
Blind Material
Faux Wood
Blind Orientation
Horizontal
Headrail Material
PVC
Flammability Standards
NFPA
Valance Color
White
Includes Mounting Hardware
Mounting Hardware Included
Pattern
Smooth
Tiedown Included
Hold Down Bracket
Item
Cordless Faux Wood Blind
Operation Mechanism
Cordless Manual
Blind Color
White
Valance Material
PVC
Assembly
Assembled
Operation side
Left
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.