Cordless Faux Wood Blind, White, 36 in H

  • Mfr # FW-62x36

  • Zoro # G415852222


product price: $70.49
/ea

Key Features

Operation Mechanism
Cordless Manual
Blind Material
Faux Wood
Includes Mounting Hardware
Mounting Hardware Included
Tiedown Included
Hold Down Bracket
Blind Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-62x36
Zoro #
G415852222
UPC #
840454831788
Country of Origin
China

Dimensions

Blind Height
36 in
Valance Depth
1/2 in
Valance Width
62 1/2 in
Mount Height
2 in
Blind Width
62 in
Blind Depth
2 1/4 in
Mount Depth
2 in
Valance Height
3 1/4 in

Details

Item
Cordless Faux Wood Blind
Operation Mechanism
Cordless Manual
Blind Material
Faux Wood
Includes Mounting Hardware
Mounting Hardware Included
Tiedown Included
Hold Down Bracket
Headrail Material
PVC
Valance Material
PVC
Blind Color
White
Operation side
Left
Includes Headrail
Headrail Included
Blind Orientation
Horizontal
Flammability Standards
NFPA
Valance Color
White
Assembly
Assembled
Pattern
Smooth

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.