
Cordless Faux Wood Blind, White, 36 in H
Mfr # FW-635x36
Zoro # G615852275
product price: $70.49
/eaKey Features
Mount Height
2 in
Includes Headrail
Headrail Included
Operation Mechanism
Cordless Manual
Blind Depth
2 1/4 in
Pattern
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-635x36
Zoro #
G615852275
UPC #
840454831818
Country of Origin
China
Dimensions
Mount Height
2 in
Blind Depth
2 1/4 in
Blind Width
63 1/2 in
Valance Width
64 in
Blind Height
36 in
Valance Depth
1/2 in
Valance Height
3 1/4 in
Mount Depth
2 in
Details
Includes Headrail
Headrail Included
Operation Mechanism
Cordless Manual
Item
Cordless Faux Wood Blind
Pattern
Smooth
Includes Mounting Hardware
Mounting Hardware Included
Assembly
Assembled
Blind Color
White
Flammability Standards
NFPA
Blind Material
Faux Wood
Valance Material
PVC
Headrail Material
PVC
Blind Orientation
Horizontal
Operation side
Left
Tiedown Included
Hold Down Bracket
Valance Color
White
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.