Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Faux Wood Blind, White, 36 in H

  • Mfr # FW-63x36

  • Zoro # G015852264


product price: $70.49
/ea

Key Features

Blind Material
Faux Wood
Headrail Material
PVC
Valance Color
White
Operation side
Left
Blind Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-63x36
Zoro #
G015852264
UPC #
840454831801
Country of Origin
China

Dimensions

Blind Height
36 in
Valance Height
3 1/4 in
Blind Depth
2 1/4 in
Valance Depth
1/2 in
Blind Width
63 in
Valance Width
63 1/2 in
Mount Height
2 in
Mount Depth
2 in

Details

Blind Material
Faux Wood
Headrail Material
PVC
Valance Color
White
Operation side
Left
Valance Material
PVC
Pattern
Smooth
Assembly
Assembled
Includes Mounting Hardware
Mounting Hardware Included
Blind Color
White
Tiedown Included
Hold Down Bracket
Item
Cordless Faux Wood Blind
Blind Orientation
Horizontal
Flammability Standards
NFPA
Includes Headrail
Headrail Included
Operation Mechanism
Cordless Manual

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.