
Cordless Faux Wood Blind, White, 36 in H
Mfr # FW-645x36
Zoro # G515852207
product price: $70.49
/eaKey Features
Tiedown Included
Hold Down Bracket
Blind Height
36 in
Includes Headrail
Headrail Included
Blind Color
White
Headrail Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-645x36
Zoro #
G515852207
UPC #
840454831832
Country of Origin
China
Dimensions
Blind Height
36 in
Valance Height
3 1/4 in
Mount Height
2 in
Valance Depth
1/2 in
Blind Width
64 1/2 in
Blind Depth
2 1/4 in
Valance Width
65 in
Mount Depth
2 in
Details
Tiedown Included
Hold Down Bracket
Includes Headrail
Headrail Included
Blind Color
White
Item
Cordless Faux Wood Blind
Headrail Material
PVC
Pattern
Smooth
Operation Mechanism
Cordless Manual
Blind Orientation
Horizontal
Operation side
Left
Assembly
Assembled
Valance Material
PVC
Flammability Standards
NFPA
Blind Material
Faux Wood
Valance Color
White
Includes Mounting Hardware
Mounting Hardware Included
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.