Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Faux Wood Blind, White, 36 in H

  • Mfr # FW-64x36

  • Zoro # G215852286


product price: $70.49
/ea

Key Features

Mount Depth
2 in
Blind Orientation
Horizontal
Valance Depth
1/2 in
Valance Height
3 1/4 in
Blind Depth
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-64x36
Zoro #
G215852286
UPC #
840454831825
Country of Origin
China

Dimensions

Mount Depth
2 in
Valance Depth
1/2 in
Valance Height
3 1/4 in
Blind Depth
2 1/4 in
Valance Width
64 1/2 in
Blind Width
64 in
Blind Height
36 in
Mount Height
2 in

Details

Blind Orientation
Horizontal
Blind Material
Faux Wood
Tiedown Included
Hold Down Bracket
Flammability Standards
NFPA
Assembly
Assembled
Blind Color
White
Operation side
Left
Headrail Material
PVC
Operation Mechanism
Cordless Manual
Valance Color
White
Includes Headrail
Headrail Included
Pattern
Smooth
Valance Material
PVC
Item
Cordless Faux Wood Blind
Includes Mounting Hardware
Mounting Hardware Included

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.