Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Faux Wood Blind, White, 36 in H

  • Mfr # FW-655x36

  • Zoro # G215852231


product price: $70.49
/ea

Key Features

Valance Depth
1/2 in
Headrail Material
PVC
Valance Color
White
Operation side
Left
Valance Height
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-655x36
Zoro #
G215852231
UPC #
840454831856
Country of Origin
China

Dimensions

Valance Depth
1/2 in
Valance Height
3 1/4 in
Blind Depth
2 1/4 in
Blind Width
65 1/2 in
Valance Width
66 in
Mount Depth
2 in
Blind Height
36 in
Mount Height
2 in

Details

Headrail Material
PVC
Valance Color
White
Operation side
Left
Item
Cordless Faux Wood Blind
Pattern
Smooth
Flammability Standards
NFPA
Includes Headrail
Headrail Included
Blind Material
Faux Wood
Blind Orientation
Horizontal
Operation Mechanism
Cordless Manual
Tiedown Included
Hold Down Bracket
Assembly
Assembled
Includes Mounting Hardware
Mounting Hardware Included
Blind Color
White
Valance Material
PVC

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.