
Cordless Faux Wood Blind, White, 36 in H
Mfr # FW-65x36
Zoro # G215852217
product price: $70.49
/eaKey Features
Valance Color
White
Pattern
Smooth
Blind Material
Faux Wood
Blind Width
65 in
Valance Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-65x36
Zoro #
G215852217
UPC #
840454831849
Country of Origin
China
Dimensions
Blind Width
65 in
Mount Depth
2 in
Blind Height
36 in
Valance Depth
1/2 in
Mount Height
2 in
Blind Depth
2 1/4 in
Valance Height
3 1/4 in
Valance Width
65 1/2 in
Details
Valance Color
White
Pattern
Smooth
Blind Material
Faux Wood
Valance Material
PVC
Assembly
Assembled
Tiedown Included
Hold Down Bracket
Operation side
Left
Operation Mechanism
Cordless Manual
Headrail Material
PVC
Includes Headrail
Headrail Included
Flammability Standards
NFPA
Blind Color
White
Item
Cordless Faux Wood Blind
Includes Mounting Hardware
Mounting Hardware Included
Blind Orientation
Horizontal
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.