Cordless Faux Wood Blind, White, 36 in H

  • Mfr # FW-665x36

  • Zoro # G815852259


product price: $75.69
/ea
Free Shipping & Returns

Key Features

Blind Color
White
Pattern
Smooth
Mount Height
2 in
Operation Mechanism
Cordless Manual
Blind Depth
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-665x36
Zoro #
G815852259
UPC #
840454831870
Country of Origin
China

Dimensions

Mount Height
2 in
Blind Depth
2 1/4 in
Mount Depth
2 in
Blind Height
36 in
Blind Width
66 1/2 in
Valance Height
3 1/4 in
Valance Depth
1/2 in
Valance Width
67 in

Details

Blind Color
White
Item
Cordless Faux Wood Blind
Pattern
Smooth
Operation Mechanism
Cordless Manual
Tiedown Included
Hold Down Bracket
Headrail Material
PVC
Blind Material
Faux Wood
Valance Color
White
Assembly
Assembled
Includes Headrail
Headrail Included
Operation side
Left
Flammability Standards
NFPA
Includes Mounting Hardware
Mounting Hardware Included
Blind Orientation
Horizontal
Valance Material
PVC

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.