
Cordless Faux Wood Blind, White, 36 in H
Mfr # FW-66x36
Zoro # G615852251
product price: $61.69
/eaKey Features
Blind Orientation
Horizontal
Mount Height
2 in
Blind Color
White
Valance Material
PVC
Tiedown Included
Hold Down Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-66x36
Zoro #
G615852251
UPC #
840454831863
Country of Origin
China
Dimensions
Mount Height
2 in
Blind Width
66 in
Valance Height
3 1/4 in
Blind Height
36 in
Mount Depth
2 in
Valance Width
66 1/2 in
Blind Depth
2 1/4 in
Valance Depth
1/2 in
Details
Blind Orientation
Horizontal
Blind Color
White
Valance Material
PVC
Tiedown Included
Hold Down Bracket
Valance Color
White
Headrail Material
PVC
Flammability Standards
NFPA
Pattern
Smooth
Assembly
Assembled
Includes Headrail
Headrail Included
Includes Mounting Hardware
Mounting Hardware Included
Operation Mechanism
Cordless Manual
Operation side
Left
Blind Material
Faux Wood
Item
Cordless Faux Wood Blind
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.