Cordless Faux Wood Blind, White, 36 in H

  • Mfr # FW-6755x36

  • Zoro # G615852282


product price: $75.69
/ea
Free Shipping & Returns

Key Features

Valance Material
PVC
Valance Color
White
Valance Depth
1/2 in
Blind Material
Faux Wood
Mount Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-6755x36
Zoro #
G615852282
UPC #
840454831894
Country of Origin
China

Dimensions

Valance Depth
1/2 in
Mount Height
2 in
Blind Depth
2 1/4 in
Mount Depth
2 in
Valance Width
68 in
Valance Height
3 1/4 in
Blind Width
67 1/2 in
Blind Height
36 in

Details

Valance Material
PVC
Valance Color
White
Blind Material
Faux Wood
Includes Mounting Hardware
Mounting Hardware Included
Tiedown Included
Hold Down Bracket
Includes Headrail
Headrail Included
Headrail Material
PVC
Pattern
Smooth
Operation side
Left
Assembly
Assembled
Operation Mechanism
Cordless Manual
Blind Color
White
Blind Orientation
Horizontal
Item
Cordless Faux Wood Blind
Flammability Standards
NFPA

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.