
Cordless Faux Wood Blind, White, 36 in H
Mfr # FW-67x36
Zoro # G915852272
product price: $75.69
/ea
Free Shipping & Returns
Key Features
Flammability Standards
NFPA
Valance Depth
1/2 in
Mount Depth
2 in
Valance Height
3 1/4 in
Headrail Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-67x36
Zoro #
G915852272
UPC #
840454831887
Country of Origin
China
Dimensions
Valance Depth
1/2 in
Mount Depth
2 in
Valance Height
3 1/4 in
Blind Height
36 in
Blind Width
67 in
Valance Width
67 1/2 in
Mount Height
2 in
Blind Depth
2 1/4 in
Details
Flammability Standards
NFPA
Headrail Material
PVC
Includes Mounting Hardware
Mounting Hardware Included
Assembly
Assembled
Operation Mechanism
Cordless Manual
Includes Headrail
Headrail Included
Blind Material
Faux Wood
Blind Orientation
Horizontal
Valance Color
White
Item
Cordless Faux Wood Blind
Valance Material
PVC
Pattern
Smooth
Blind Color
White
Operation side
Left
Tiedown Included
Hold Down Bracket
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.