
Cordless Faux Wood Blind, White, 36 in H
Mfr # FW-685x36
Zoro # G115852188
product price: $75.69
/ea
Free Shipping & Returns
Key Features
Mount Height
2 in
Valance Depth
1/2 in
Pattern
Smooth
Blind Width
68 1/2 in
Valance Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-685x36
Zoro #
G115852188
UPC #
840454831917
Country of Origin
China
Dimensions
Mount Height
2 in
Valance Depth
1/2 in
Blind Width
68 1/2 in
Valance Height
3 1/4 in
Blind Height
36 in
Valance Width
69 in
Mount Depth
2 in
Blind Depth
2 1/4 in
Details
Pattern
Smooth
Valance Color
White
Valance Material
PVC
Operation side
Left
Headrail Material
PVC
Blind Material
Faux Wood
Flammability Standards
NFPA
Assembly
Assembled
Blind Color
White
Includes Headrail
Headrail Included
Operation Mechanism
Cordless Manual
Blind Orientation
Horizontal
Tiedown Included
Hold Down Bracket
Includes Mounting Hardware
Mounting Hardware Included
Item
Cordless Faux Wood Blind
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.