
Cordless Faux Wood Blind, White, 36 in H
Mfr # FW-68x36
Zoro # G515852290
product price: $75.69
/ea
Free Shipping & Returns
Key Features
Valance Material
PVC
Blind Height
36 in
Mount Depth
2 in
Tiedown Included
Hold Down Bracket
Blind Orientation
Horizontal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-68x36
Zoro #
G515852290
UPC #
840454831900
Country of Origin
China
Dimensions
Blind Height
36 in
Mount Depth
2 in
Valance Width
68 1/2 in
Valance Height
3 1/4 in
Blind Width
68 in
Mount Height
2 in
Blind Depth
2 1/4 in
Valance Depth
1/2 in
Details
Valance Material
PVC
Tiedown Included
Hold Down Bracket
Blind Orientation
Horizontal
Includes Mounting Hardware
Mounting Hardware Included
Item
Cordless Faux Wood Blind
Pattern
Smooth
Includes Headrail
Headrail Included
Blind Color
White
Blind Material
Faux Wood
Valance Color
White
Headrail Material
PVC
Operation Mechanism
Cordless Manual
Flammability Standards
NFPA
Operation side
Left
Assembly
Assembled
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.