
Cordless Faux Wood Blind, White, 36 in H
Mfr # FW-695x36
Zoro # G615852220
product price: $75.69
/ea
Free Shipping & Returns
Key Features
Operation side
Left
Blind Height
36 in
Flammability Standards
NFPA
Headrail Material
PVC
Blind Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-695x36
Zoro #
G615852220
UPC #
840454831931
Country of Origin
China
Dimensions
Blind Height
36 in
Blind Depth
2 1/4 in
Blind Width
69 1/2 in
Mount Depth
2 in
Valance Width
70 in
Mount Height
2 in
Valance Depth
1/2 in
Valance Height
3 1/4 in
Details
Operation side
Left
Flammability Standards
NFPA
Headrail Material
PVC
Blind Color
White
Assembly
Assembled
Includes Headrail
Headrail Included
Tiedown Included
Hold Down Bracket
Blind Orientation
Horizontal
Pattern
Smooth
Valance Material
PVC
Includes Mounting Hardware
Mounting Hardware Included
Valance Color
White
Item
Cordless Faux Wood Blind
Blind Material
Faux Wood
Operation Mechanism
Cordless Manual
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.