
Cordless Faux Wood Blind, White, 36 in H
Mfr # FW-69x36
Zoro # G315852209
product price: $75.69
/ea
Free Shipping & Returns
Key Features
Includes Mounting Hardware
Mounting Hardware Included
Headrail Material
PVC
Blind Height
36 in
Mount Height
2 in
Valance Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-69x36
Zoro #
G315852209
UPC #
840454831924
Country of Origin
China
Dimensions
Blind Height
36 in
Mount Height
2 in
Valance Height
3 1/4 in
Blind Depth
2 1/4 in
Blind Width
69 in
Valance Depth
1/2 in
Mount Depth
2 in
Valance Width
69 1/2 in
Details
Includes Mounting Hardware
Mounting Hardware Included
Headrail Material
PVC
Valance Color
White
Item
Cordless Faux Wood Blind
Blind Material
Faux Wood
Pattern
Smooth
Flammability Standards
NFPA
Operation Mechanism
Cordless Manual
Tiedown Included
Hold Down Bracket
Blind Orientation
Horizontal
Blind Color
White
Includes Headrail
Headrail Included
Assembly
Assembled
Operation side
Left
Valance Material
PVC
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.