
Cordless Faux Wood Blind, White, 36 in H
Mfr # FW-705x36
Zoro # G715852236
product price: $75.69
/ea
Free Shipping & Returns
Key Features
Mount Height
2 in
Operation Mechanism
Cordless Manual
Flammability Standards
NFPA
Operation side
Left
Pattern
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-705x36
Zoro #
G715852236
UPC #
840454831955
Country of Origin
China
Dimensions
Mount Height
2 in
Valance Depth
1/2 in
Mount Depth
2 in
Valance Height
3 1/4 in
Blind Height
36 in
Blind Depth
2 1/4 in
Valance Width
71 in
Blind Width
70 1/2 in
Details
Operation Mechanism
Cordless Manual
Flammability Standards
NFPA
Operation side
Left
Pattern
Smooth
Headrail Material
PVC
Item
Cordless Faux Wood Blind
Blind Orientation
Horizontal
Valance Color
White
Tiedown Included
Hold Down Bracket
Includes Headrail
Headrail Included
Blind Material
Faux Wood
Includes Mounting Hardware
Mounting Hardware Included
Blind Color
White
Valance Material
PVC
Assembly
Assembled
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.