Cordless Faux Wood Blind, White, 36 in H

  • Mfr # FW-70x36

  • Zoro # G715852229


product price: $75.69
/ea
Free Shipping & Returns

Key Features

Blind Material
Faux Wood
Operation side
Left
Blind Width
70 in
Blind Orientation
Horizontal
Blind Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-70x36
Zoro #
G715852229
UPC #
840454831948
Country of Origin
China

Dimensions

Blind Width
70 in
Blind Height
36 in
Mount Depth
2 in
Valance Height
3 1/4 in
Valance Depth
1/2 in
Mount Height
2 in
Blind Depth
2 1/4 in
Valance Width
70 1/2 in

Details

Blind Material
Faux Wood
Operation side
Left
Blind Orientation
Horizontal
Operation Mechanism
Cordless Manual
Pattern
Smooth
Assembly
Assembled
Includes Mounting Hardware
Mounting Hardware Included
Tiedown Included
Hold Down Bracket
Valance Color
White
Flammability Standards
NFPA
Blind Color
White
Valance Material
PVC
Includes Headrail
Headrail Included
Headrail Material
PVC
Item
Cordless Faux Wood Blind

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.