Cordless Faux Wood Blind, White, 36 in H

  • Mfr # FW-715x36

  • Zoro # G815852273


product price: $75.69
/ea
Free Shipping & Returns

Key Features

Pattern
Smooth
Operation side
Left
Blind Color
White
Tiedown Included
Hold Down Bracket
Valance Height
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-715x36
Zoro #
G815852273
UPC #
840454831979
Country of Origin
China

Dimensions

Valance Height
3 1/4 in
Blind Depth
2 1/4 in
Blind Height
36 in
Mount Height
2 in
Valance Depth
1/2 in
Blind Width
71 1/2 in
Valance Width
72 in
Mount Depth
2 in

Details

Pattern
Smooth
Operation side
Left
Item
Cordless Faux Wood Blind
Blind Color
White
Tiedown Included
Hold Down Bracket
Headrail Material
PVC
Flammability Standards
NFPA
Valance Material
PVC
Assembly
Assembled
Blind Material
Faux Wood
Valance Color
White
Includes Mounting Hardware
Mounting Hardware Included
Blind Orientation
Horizontal
Operation Mechanism
Cordless Manual
Includes Headrail
Headrail Included

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.