Zoro Homepage

Cordless Faux Wood Blind, White, 36 in H

  • Mfr # FW-71x36

  • Zoro # G015852257


product price: $75.69
/ea
Free Shipping & Returns

Key Features

Tiedown Included
Hold Down Bracket
Valance Width
71 1/2 in
Operation side
Left
Blind Orientation
Horizontal
Mount Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-71x36
Zoro #
G015852257
UPC #
840454831962
Country of Origin
China

Dimensions

Valance Width
71 1/2 in
Mount Height
2 in
Blind Height
36 in
Blind Width
71 in
Blind Depth
2 1/4 in
Valance Height
3 1/4 in
Valance Depth
1/2 in
Mount Depth
2 in

Details

Tiedown Included
Hold Down Bracket
Operation side
Left
Blind Orientation
Horizontal
Includes Mounting Hardware
Mounting Hardware Included
Flammability Standards
NFPA
Operation Mechanism
Cordless Manual
Valance Color
White
Item
Cordless Faux Wood Blind
Pattern
Smooth
Valance Material
PVC
Blind Color
White
Assembly
Assembled
Blind Material
Faux Wood
Includes Headrail
Headrail Included
Headrail Material
PVC

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.