Cordless Faux Wood Blind, White, 36 in H
- Mfr # FW-72x36
- Zoro # G515852191
product price:Â
$
67.79
/ea
Key Features
Valance Height
3 1/4 in
Includes Mounting Hardware
Mounting Hardware Included
Valance Material
PVC
Operation Mechanism
Cordless Manual
Valance Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FW-72x36
- Zoro #
- G515852191
- UPC #
- 840454831986
- Country of Origin
- China
- Item
- Cordless Faux Wood Blind
- Includes Mounting Hardware
- Mounting Hardware Included
- Valance Material
- PVC
- Operation Mechanism
- Cordless Manual
- Valance Color
- White
- Pattern
- Smooth
- Blind Material
- Faux Wood
- Tiedown Included
- Hold Down Bracket
- Blind Color
- White
- Blind Orientation
- Horizontal
- Operation side
- Left
- Flammability Standards
- NFPA
- Assembly
- Assembled
- Headrail Material
- PVC
- Includes Headrail
- Headrail Included
Dimensions
- Valance Height
- 3 1/4 in
- Blind Width
- 72 in
- Blind Depth
- 2 1/4 in
- Mount Height
- 2 in
- Valance Width
- 72 1/2 in
- Mount Depth
- 2 in
- Valance Depth
- 1/2 in
- Blind Height
- 36 in
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.