
Cordless Faux Wood Blind, White, 48 in H
Mfr # FW-245x48
Zoro # G415852109
product price: $46.69
/eaKey Features
Headrail Material
PVC
Blind Material
Faux Wood
Valance Width
25 in
Valance Material
PVC
Blind Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-245x48
Zoro #
G415852109
UPC #
840454832006
Country of Origin
China
Dimensions
Valance Width
25 in
Mount Height
2 in
Blind Depth
2 1/4 in
Valance Height
3 1/4 in
Mount Depth
2 in
Valance Depth
1/2 in
Blind Height
48 in
Blind Width
24 1/2 in
Details
Headrail Material
PVC
Blind Material
Faux Wood
Valance Material
PVC
Blind Color
White
Includes Mounting Hardware
Mounting Hardware Included
Operation Mechanism
Cordless Manual
Item
Cordless Faux Wood Blind
Flammability Standards
NFPA
Pattern
Smooth
Tiedown Included
Hold Down Bracket
Valance Color
White
Assembly
Assembled
Includes Headrail
Headrail Included
Operation side
Left
Blind Orientation
Horizontal
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.