Cordless Faux Wood Blind, White, 48 in H

  • Mfr # FW-24x48

  • Zoro # G115852096


product price: $34.49
/ea

Key Features

Blind Color
White
Valance Color
White
Blind Orientation
Horizontal
Valance Depth
1/2 in
Blind Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-24x48
Zoro #
G115852096
UPC #
840454831993
Country of Origin
China

Dimensions

Valance Depth
1/2 in
Blind Width
24 in
Mount Depth
2 in
Valance Height
3 1/4 in
Mount Height
2 in
Blind Height
48 in
Blind Depth
2 1/4 in
Valance Width
24 1/2 in

Details

Blind Color
White
Valance Color
White
Blind Orientation
Horizontal
Blind Material
Faux Wood
Assembly
Assembled
Flammability Standards
NFPA
Operation side
Left
Includes Headrail
Headrail Included
Valance Material
PVC
Tiedown Included
Hold Down Bracket
Item
Cordless Faux Wood Blind
Operation Mechanism
Cordless Manual
Headrail Material
PVC
Pattern
Smooth
Includes Mounting Hardware
Mounting Hardware Included

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.