Cordless Faux Wood Blind, White, 48 in H

  • Mfr # FW-255x48

  • Zoro # G015852141


product price: $46.69
/ea

Key Features

Valance Height
3 1/4 in
Blind Height
48 in
Blind Material
Faux Wood
Blind Color
White
Valance Depth
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-255x48
Zoro #
G015852141
UPC #
840454832020
Country of Origin
China

Dimensions

Valance Height
3 1/4 in
Blind Height
48 in
Valance Depth
1/2 in
Blind Width
25 1/2 in
Blind Depth
2 1/4 in
Valance Width
26 in
Mount Height
2 in
Mount Depth
2 in

Details

Blind Material
Faux Wood
Blind Color
White
Valance Material
PVC
Operation side
Left
Headrail Material
PVC
Assembly
Assembled
Pattern
Smooth
Includes Headrail
Headrail Included
Blind Orientation
Horizontal
Item
Cordless Faux Wood Blind
Valance Color
White
Operation Mechanism
Cordless Manual
Flammability Standards
NFPA
Includes Mounting Hardware
Mounting Hardware Included
Tiedown Included
Hold Down Bracket

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.