Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Faux Wood Blind, White, 48 in H

  • Mfr # FW-25x48

  • Zoro # G315852131


product price: $46.69
/ea

Key Features

Flammability Standards
NFPA
Blind Height
48 in
Operation Mechanism
Cordless Manual
Mount Height
2 in
Valance Width
25 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-25x48
Zoro #
G315852131
UPC #
840454832013
Country of Origin
China

Dimensions

Blind Height
48 in
Mount Height
2 in
Valance Width
25 1/2 in
Mount Depth
2 in
Valance Depth
1/2 in
Blind Depth
2 1/4 in
Valance Height
3 1/4 in
Blind Width
25 in

Details

Flammability Standards
NFPA
Operation Mechanism
Cordless Manual
Pattern
Smooth
Assembly
Assembled
Item
Cordless Faux Wood Blind
Blind Material
Faux Wood
Blind Color
White
Includes Headrail
Headrail Included
Operation side
Left
Headrail Material
PVC
Tiedown Included
Hold Down Bracket
Includes Mounting Hardware
Mounting Hardware Included
Valance Color
White
Valance Material
PVC
Blind Orientation
Horizontal

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.