
Cordless Faux Wood Blind, White, 48 in H
Mfr # FW-265x48
Zoro # G415852161
product price: $46.69
/eaKey Features
Blind Material
Faux Wood
Blind Color
White
Operation side
Left
Valance Depth
1/2 in
Includes Mounting Hardware
Mounting Hardware Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-265x48
Zoro #
G415852161
UPC #
840454832044
Country of Origin
China
Dimensions
Valance Depth
1/2 in
Mount Height
2 in
Mount Depth
2 in
Blind Width
26 1/2 in
Blind Height
48 in
Valance Width
27 in
Valance Height
3 1/4 in
Blind Depth
2 1/4 in
Details
Blind Material
Faux Wood
Blind Color
White
Operation side
Left
Includes Mounting Hardware
Mounting Hardware Included
Headrail Material
PVC
Assembly
Assembled
Flammability Standards
NFPA
Item
Cordless Faux Wood Blind
Valance Color
White
Blind Orientation
Horizontal
Valance Material
PVC
Operation Mechanism
Cordless Manual
Tiedown Included
Hold Down Bracket
Pattern
Smooth
Includes Headrail
Headrail Included
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.