Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Faux Wood Blind, White, 48 in H

  • Mfr # FW-26x48

  • Zoro # G715852151


product price: $48.99
/ea

Key Features

Valance Depth
1/2 in
Blind Material
Faux Wood
Valance Material
PVC
Valance Color
White
Mount Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-26x48
Zoro #
G715852151
UPC #
840454832037
Country of Origin
China

Dimensions

Valance Depth
1/2 in
Mount Height
2 in
Blind Depth
2 1/4 in
Valance Width
26 1/2 in
Blind Width
26 in
Mount Depth
2 in
Blind Height
48 in
Valance Height
3 1/4 in

Details

Blind Material
Faux Wood
Valance Material
PVC
Valance Color
White
Item
Cordless Faux Wood Blind
Flammability Standards
NFPA
Includes Mounting Hardware
Mounting Hardware Included
Operation side
Left
Blind Orientation
Horizontal
Operation Mechanism
Cordless Manual
Blind Color
White
Includes Headrail
Headrail Included
Headrail Material
PVC
Tiedown Included
Hold Down Bracket
Assembly
Assembled
Pattern
Smooth

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.