
Cordless Faux Wood Blind, White, 48 in H
Mfr # FW-27x48
Zoro # G215852170
product price: $46.69
/eaKey Features
Headrail Material
PVC
Valance Height
3 1/4 in
Tiedown Included
Hold Down Bracket
Operation side
Left
Flammability Standards
NFPA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-27x48
Zoro #
G215852170
UPC #
840454832051
Country of Origin
China
Dimensions
Valance Height
3 1/4 in
Valance Width
27 1/2 in
Blind Depth
2 1/4 in
Mount Height
2 in
Mount Depth
2 in
Blind Width
27 in
Valance Depth
1/2 in
Blind Height
48 in
Details
Headrail Material
PVC
Tiedown Included
Hold Down Bracket
Operation side
Left
Flammability Standards
NFPA
Valance Material
PVC
Operation Mechanism
Cordless Manual
Pattern
Smooth
Valance Color
White
Blind Color
White
Blind Orientation
Horizontal
Includes Headrail
Headrail Included
Includes Mounting Hardware
Mounting Hardware Included
Item
Cordless Faux Wood Blind
Assembly
Assembled
Blind Material
Faux Wood
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.