
Cordless Faux Wood Blind, White, 48 in H
Mfr # FW-285x48
Zoro # G815852112
product price: $46.69
/eaKey Features
Blind Material
Faux Wood
Valance Height
3 1/4 in
Blind Width
28 1/2 in
Tiedown Included
Hold Down Bracket
Assembly
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-285x48
Zoro #
G815852112
UPC #
840454832082
Country of Origin
China
Dimensions
Valance Height
3 1/4 in
Blind Width
28 1/2 in
Valance Depth
1/2 in
Blind Height
48 in
Blind Depth
2 1/4 in
Mount Depth
2 in
Mount Height
2 in
Valance Width
29 in
Details
Item
Cordless Faux Wood Blind
Blind Material
Faux Wood
Tiedown Included
Hold Down Bracket
Assembly
Assembled
Operation Mechanism
Cordless Manual
Blind Orientation
Horizontal
Headrail Material
PVC
Includes Headrail
Headrail Included
Includes Mounting Hardware
Mounting Hardware Included
Pattern
Smooth
Valance Material
PVC
Blind Color
White
Flammability Standards
NFPA
Operation side
Left
Valance Color
White
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.