Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Faux Wood Blind, White, 48 in H

  • Mfr # FW-28x48

  • Zoro # G315852100


product price: $48.99
/ea

Key Features

Includes Headrail
Headrail Included
Valance Depth
1/2 in
Mount Height
2 in
Operation Mechanism
Cordless Manual
Mount Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-28x48
Zoro #
G315852100
UPC #
840454832075
Country of Origin
China

Dimensions

Valance Depth
1/2 in
Mount Height
2 in
Mount Depth
2 in
Valance Height
3 1/4 in
Blind Height
48 in
Blind Width
28 in
Valance Width
28 1/2 in
Blind Depth
2 1/4 in

Details

Item
Cordless Faux Wood Blind
Includes Headrail
Headrail Included
Operation Mechanism
Cordless Manual
Blind Color
White
Valance Material
PVC
Blind Orientation
Horizontal
Assembly
Assembled
Headrail Material
PVC
Tiedown Included
Hold Down Bracket
Includes Mounting Hardware
Mounting Hardware Included
Operation side
Left
Valance Color
White
Pattern
Smooth
Blind Material
Faux Wood
Flammability Standards
NFPA

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.