
Cordless Faux Wood Blind, White, 48 in H
Mfr # FW-295x48
Zoro # G715852144
product price: $46.69
/eaKey Features
Headrail Material
PVC
Valance Height
3 1/4 in
Assembly
Assembled
Blind Color
White
Blind Orientation
Horizontal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-295x48
Zoro #
G715852144
UPC #
840454832105
Country of Origin
China
Dimensions
Valance Height
3 1/4 in
Mount Depth
2 in
Blind Width
29 1/2 in
Mount Height
2 in
Blind Depth
2 1/4 in
Valance Width
30 in
Valance Depth
1/2 in
Blind Height
48 in
Details
Headrail Material
PVC
Assembly
Assembled
Blind Color
White
Blind Orientation
Horizontal
Operation side
Left
Tiedown Included
Hold Down Bracket
Blind Material
Faux Wood
Valance Material
PVC
Valance Color
White
Item
Cordless Faux Wood Blind
Pattern
Smooth
Includes Headrail
Headrail Included
Operation Mechanism
Cordless Manual
Includes Mounting Hardware
Mounting Hardware Included
Flammability Standards
NFPA
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.