
Cordless Faux Wood Blind, White, 48 in H
Mfr # FW-29x48
Zoro # G415852123
product price: $46.69
/eaKey Features
Assembly
Assembled
Mount Height
2 in
Blind Depth
2 1/4 in
Valance Depth
1/2 in
Headrail Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-29x48
Zoro #
G415852123
UPC #
840454832099
Country of Origin
China
Dimensions
Mount Height
2 in
Blind Depth
2 1/4 in
Valance Depth
1/2 in
Blind Width
29 in
Valance Height
3 1/4 in
Blind Height
48 in
Valance Width
29 1/2 in
Mount Depth
2 in
Details
Assembly
Assembled
Headrail Material
PVC
Operation side
Left
Blind Orientation
Horizontal
Valance Material
PVC
Flammability Standards
NFPA
Includes Mounting Hardware
Mounting Hardware Included
Item
Cordless Faux Wood Blind
Includes Headrail
Headrail Included
Blind Color
White
Valance Color
White
Tiedown Included
Hold Down Bracket
Pattern
Smooth
Operation Mechanism
Cordless Manual
Blind Material
Faux Wood
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.