Cordless Faux Wood Blind, White, 48 in H

  • Mfr # FW-305x48

  • Zoro # G915852166


product price: $53.99
/ea

Key Features

Blind Color
White
Pattern
Smooth
Includes Mounting Hardware
Mounting Hardware Included
Valance Color
White
Valance Width
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-305x48
Zoro #
G915852166
UPC #
840454832129
Country of Origin
China

Dimensions

Valance Width
31 in
Blind Depth
2 1/4 in
Mount Depth
2 in
Valance Height
3 1/4 in
Blind Width
30 1/2 in
Blind Height
48 in
Mount Height
2 in
Valance Depth
1/2 in

Details

Blind Color
White
Pattern
Smooth
Includes Mounting Hardware
Mounting Hardware Included
Item
Cordless Faux Wood Blind
Valance Color
White
Operation side
Left
Flammability Standards
NFPA
Blind Orientation
Horizontal
Tiedown Included
Hold Down Bracket
Assembly
Assembled
Operation Mechanism
Cordless Manual
Includes Headrail
Headrail Included
Blind Material
Faux Wood
Headrail Material
PVC
Valance Material
PVC

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.