
Cordless Faux Wood Blind, White, 48 in H
Mfr # FW-30x48
Zoro # G215852156
product price: $36.69
/eaKey Features
Flammability Standards
NFPA
Includes Headrail
Headrail Included
Headrail Material
PVC
Blind Orientation
Horizontal
Tiedown Included
Hold Down Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-30x48
Zoro #
G215852156
UPC #
840454832112
Country of Origin
China
Dimensions
Blind Height
48 in
Valance Width
30 1/2 in
Blind Width
30 in
Mount Height
2 in
Mount Depth
2 in
Valance Depth
1/2 in
Valance Height
3 1/4 in
Blind Depth
2 1/4 in
Details
Flammability Standards
NFPA
Includes Headrail
Headrail Included
Item
Cordless Faux Wood Blind
Headrail Material
PVC
Blind Orientation
Horizontal
Tiedown Included
Hold Down Bracket
Valance Color
White
Pattern
Smooth
Operation Mechanism
Cordless Manual
Operation side
Left
Valance Material
PVC
Blind Color
White
Blind Material
Faux Wood
Includes Mounting Hardware
Mounting Hardware Included
Assembly
Assembled
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.