
Cordless Faux Wood Blind, White, 48 in H
Mfr # FW-315x48
Zoro # G415852086
product price: $53.99
/eaKey Features
Operation side
Left
Blind Depth
2 1/4 in
Blind Height
48 in
Valance Depth
1/2 in
Includes Mounting Hardware
Mounting Hardware Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-315x48
Zoro #
G415852086
UPC #
840454832143
Country of Origin
China
Dimensions
Blind Depth
2 1/4 in
Blind Height
48 in
Valance Depth
1/2 in
Valance Width
32 in
Valance Height
3 1/4 in
Mount Height
2 in
Blind Width
31 1/2 in
Mount Depth
2 in
Details
Operation side
Left
Item
Cordless Faux Wood Blind
Includes Mounting Hardware
Mounting Hardware Included
Blind Orientation
Horizontal
Valance Material
PVC
Headrail Material
PVC
Operation Mechanism
Cordless Manual
Assembly
Assembled
Includes Headrail
Headrail Included
Valance Color
White
Flammability Standards
NFPA
Tiedown Included
Hold Down Bracket
Pattern
Smooth
Blind Material
Faux Wood
Blind Color
White
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.