
Cordless Faux Wood Blind, White, 48 in H
Mfr # FW-31x48
Zoro # G815852174
product price: $51.59
/eaKey Features
Includes Mounting Hardware
Mounting Hardware Included
Includes Headrail
Headrail Included
Flammability Standards
NFPA
Valance Width
31 1/2 in
Operation Mechanism
Cordless Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-31x48
Zoro #
G815852174
UPC #
840454832136
Country of Origin
China
Dimensions
Valance Width
31 1/2 in
Blind Width
31 in
Blind Depth
2 1/4 in
Mount Depth
2 in
Mount Height
2 in
Valance Depth
1/2 in
Blind Height
48 in
Valance Height
3 1/4 in
Details
Includes Mounting Hardware
Mounting Hardware Included
Item
Cordless Faux Wood Blind
Includes Headrail
Headrail Included
Flammability Standards
NFPA
Operation Mechanism
Cordless Manual
Headrail Material
PVC
Tiedown Included
Hold Down Bracket
Blind Material
Faux Wood
Assembly
Assembled
Blind Color
White
Valance Material
PVC
Valance Color
White
Operation side
Left
Blind Orientation
Horizontal
Pattern
Smooth
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.