
Cordless Faux Wood Blind, White, 48 in H
Mfr # FW-325x48
Zoro # G915852098
product price: $53.99
/eaKey Features
Includes Headrail
Headrail Included
Blind Orientation
Horizontal
Mount Height
2 in
Operation side
Left
Headrail Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-325x48
Zoro #
G915852098
UPC #
840454832167
Country of Origin
China
Dimensions
Mount Height
2 in
Valance Depth
1/2 in
Blind Height
48 in
Blind Depth
2 1/4 in
Blind Width
32 1/2 in
Mount Depth
2 in
Valance Width
33 in
Valance Height
3 1/4 in
Details
Includes Headrail
Headrail Included
Blind Orientation
Horizontal
Operation side
Left
Headrail Material
PVC
Valance Material
PVC
Item
Cordless Faux Wood Blind
Blind Material
Faux Wood
Operation Mechanism
Cordless Manual
Pattern
Smooth
Includes Mounting Hardware
Mounting Hardware Included
Tiedown Included
Hold Down Bracket
Flammability Standards
NFPA
Assembly
Assembled
Blind Color
White
Valance Color
White
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.