Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Faux Wood Blind, White, 48 in H

  • Mfr # FW-32x48

  • Zoro # G315852087


product price: $53.99
/ea

Key Features

Flammability Standards
NFPA
Blind Material
Faux Wood
Tiedown Included
Hold Down Bracket
Valance Material
PVC
Blind Height
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-32x48
Zoro #
G315852087
UPC #
840454832150
Country of Origin
China

Dimensions

Blind Height
48 in
Mount Depth
2 in
Valance Depth
1/2 in
Blind Depth
2 1/4 in
Valance Width
32 1/2 in
Mount Height
2 in
Valance Height
3 1/4 in
Blind Width
32 in

Details

Flammability Standards
NFPA
Blind Material
Faux Wood
Item
Cordless Faux Wood Blind
Tiedown Included
Hold Down Bracket
Valance Material
PVC
Includes Mounting Hardware
Mounting Hardware Included
Blind Orientation
Horizontal
Operation side
Left
Includes Headrail
Headrail Included
Pattern
Smooth
Valance Color
White
Operation Mechanism
Cordless Manual
Assembly
Assembled
Blind Color
White
Headrail Material
PVC

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.